Beli rod end bearings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- THK Rod-end NOS T Type (Right-hand Thread Type)Deskripsi:This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained. This is a type with a holder terminal as an external thread.atribut:
- JIS Class: JIS Class 2
- CKD Solenoid Valve For Airatribut:
- Working Pressure (MPa): 0 to 0.7
- Maximum Operating Pressure Differential (MPa): 0.7
- RS PRO Nitrile Rubber O-Ring Cord (Oring)atribut:
- Length (m): 8.5
- Material: Nitrile Rubber
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- Fort Cable Markers EC-0 Series (Penanda Kabel)atribut:
- Cable Range (mm): 0.75-1.5
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- POWER FIRST Extension CordDeskripsi:Outdoor extension cords with a single outlet consist of flexible electrical cable with a plug at one end and a single receptacle at the other end. They are commonly used in outdoor applications to provide power where the power source is located some distance away from the device, such as with landscaping equipment. These cords have a durable jacket that resists abrasion and harsh weather conditions, making them more robust for outdoor applications than indoor extension cords.atribut:
- UNSPSC: 26121536
- Jacket Material: PVC
- Number of Conductors: 3
- Plug Style: Straight
- Voltage (V): 125 (AC)
- GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt (Segel Omega)Deskripsi:Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 -3.1. DNV 2.7-1 and DNV 2.7-3 Type Approval.atribut:
- Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
- Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
- Safety Factor: 6:1
- Standard: DNV 2.7-1 Type Approved, EN 13889 and U.S Fed. Spec. RR-C-271
- Temperature (°C): -20 to 200
- TOLSEN Pipe Threading Tool (Senai Pipa Manual)Deskripsi:- GS approved- Slow descending with load- Steel plate instead of cast iron for environment protection- Preventing from oil leakage- Oil remaning clear after using- Packed by color boxatribut:
- Stock No.: 33011
- Packing: Color Box
- THK Rod-end NHS T Type (Right-hand Thread Type)Deskripsi:This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained.atribut:
- JIS Class: JIS Class 2
Daftar Harga rod end bearings Terbaru October 2026
| FBJ Rod End Bearings | Rp24.900 |
| ASB Rod Ends Bearing | Rp12.900 |
| THK Rod-end NOS T Type (Right-hand Thread Type) | Rp199.900 |
| DETMK Rod End Bearing | Rp13.900 |
| FBJ Plummer Block Housing (Mounted Bearing) | Rp98.900 |
| IKO Rod End PHS Series | Rp89.900 |
| CKD Solenoid Valve For Air | Rp2.399.900 |
| FBJ Tapered Roller Bearing (Laher Tirus) | Rp18.900 |
| FBJ Needle Roller Bearings | Rp5.900 |
| FBJ Spherical Roller Bearings | Rp59.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/d0P106591468-1.jpg)

/qsP106828964-1.jpg)


/2vP106829103-1.jpg)


/fiP112224558-1.jpg)
/diP106591486-1.jpg)
/akP111367380-1.jpg)
/9yP101567358-8.jpg)
/d0P103460468-3.jpg)

/dwP104710500-1.jpg)
/7uP106164282-1.jpg)
/a0P104697360-2.jpg)
/bqP106591422-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)